




€1.30/ pieceexcl. VAT
€1.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE06LM8x1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 8x1 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN100 |
d1 | 6 mm |
d2 | M 8x1 |
d6 | 12 mm |
dx | 3 mm |
i | 8 mm |
l2 | 8.5 mm |
lg | 23.5 mm |
SW1 | 12 mm |
€0.74/ pieceexcl. VAT
€0.90incl. VAT
Estimated delivery date - 02/12/2026