




€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE06LM12x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 6 mm |
d2 | M 12x1.5 |
d6 | 17 mm |
dx | 4 mm |
i | 10 mm |
l2 | 10 mm |
lg | 27 mm |
SW1 | 17 mm |
€0.82/ pieceexcl. VAT
€0.99incl. VAT
9 In stock - Estimated delivery date 09/11/2026