




€1.24/ pieceexcl. VAT
€1.50incl. VAT
62 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE06LR1/8EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN500 |
d1 | 6 mm |
d2 | 1/8" BSP cyl. |
d7 | 13.9 mm |
dx | 4 mm |
i | 8 mm |
l2 | 8.5 mm |
lg | 23.5 mm |
SW1 | 14 mm |
€0.67/ pieceexcl. VAT
€0.81incl. VAT
304 In stock - Estimated delivery date 06/11/2026