




€4.36/ pieceexcl. VAT
€5.28incl. VAT
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE06LR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 6 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 4 mm |
i | 14 mm |
l2 | 12 mm |
lg | 33 mm |
SW1 | 27 mm |
€3.87/ pieceexcl. VAT
€4.68incl. VAT
Estimated delivery date - 03/12/2026