




€20.05/ pieceexcl. VAT
€24.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE42LR11/2KEG |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP con. |
Port seal | Tapered thread |
d1 | 42 mm |
d2 | R 1.1/2" |
€15.05/ pieceexcl. VAT
€18.21incl. VAT
Estimated delivery date - 26/11/2026