




€16.51/ pieceexcl. VAT
€19.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE42L1.1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 42 mm |
d2 | 1.1/2" NPT |
dx | 42 mm |
i | 18.4 mm |
lg | 53 mm |
SW1 | 55 mm |
€11.75/ pieceexcl. VAT
€14.22incl. VAT
Estimated delivery date - 18/12/2026