




€14.21/ pieceexcl. VAT
€17.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE42LM48x2ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 42 mm |
d2 | M 48x2 |
d8 | 54.8 mm |
dx | 36 mm |
i | 17.5 mm |
l2 | 19 mm |
lg | 47.5 mm |
SW1 | 55 mm |
SW3 | 60 mm |
€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 04/12/2026