




€13.61/ pieceexcl. VAT
€16.47incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE42LM48x2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 42 mm |
d2 | M 48x2 |
d7 | 54.9 mm |
dx | 36 mm |
i | 22 mm |
l2 | 19 mm |
lg | 52 mm |
SW1 | 55 mm |
€9.08/ pieceexcl. VAT
€10.99incl. VAT
30 In stock - Estimated delivery date 05/11/2026