




€20.43/ pieceexcl. VAT
€24.72incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 42 mm |
d2 | 1.1/4" BSP cyl. |
d7 | 49.9 mm |
dx | 30 mm |
i | 20 mm |
l2 | 19 mm |
lg | 50 mm |
SW1 | 55 mm |
€10.31/ pieceexcl. VAT
€12.48incl. VAT
Estimated delivery date - 04/12/2026