




€20.77/ pieceexcl. VAT
€25.13incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE42LR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 42 mm |
d2 | G 1.1/4" |
d6 | 49 mm |
dx | 30 mm |
i | 20 mm |
l2 | 19 mm |
lg | 50 mm |
SW1 | 55 mm |
€16.49/ pieceexcl. VAT
€19.95incl. VAT
Estimated delivery date - 04/12/2026