




€13.86/ pieceexcl. VAT
€16.77incl. VAT
46 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE42LR1.1/2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 42 mm |
d2 | 1.1/2" BSP cyl. |
d7 | 54.9 mm |
dx | 36 mm |
i | 22 mm |
l2 | 19 mm |
lg | 52 mm |
SW1 | 55 mm |
€8.81/ pieceexcl. VAT
€10.66incl. VAT
6 In stock - Estimated delivery date 06/11/2026