




€23.16/ pieceexcl. VAT
€28.02incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE35L1.5/8-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.5/8" - 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 35 mm |
d2 | 1.5/8" - 12 UN |
d8 | 48 mm |
dx | 30 mm |
i | 15 mm |
l2 | 17.5 mm |
lg | 43 mm |
SW1 | 50 mm |
SW3 | 50 mm |
€19.55/ pieceexcl. VAT
€23.66incl. VAT
Estimated delivery date - 27/01/2027