




€13.91/ pieceexcl. VAT
€16.83incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE35LR11/4KEG |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP con. |
Port seal | Tapered thread |
d1 | 35 mm |
d2 | R 1.1/4" |
€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 26/11/2026