




€13.25/ pieceexcl. VAT
€16.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE35L1.1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 35 mm |
d2 | 1.1/4" NPT |
dx | 35 mm |
i | 18 mm |
lg | 50.6 mm |
SW1 | 46 mm |
€9.62/ pieceexcl. VAT
€11.64incl. VAT
Estimated delivery date - 17/12/2026