




€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE35LM42x2ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | M 42x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 35 mm |
d2 | M 42x2 |
d8 | 49.8 mm |
dx | 30 mm |
i | 16 mm |
l2 | 17.5 mm |
lg | 44 mm |
SW1 | 50 mm |
SW3 | 50 mm |
€7.27/ pieceexcl. VAT
€8.80incl. VAT
Estimated delivery date - 04/12/2026