




€14.82/ pieceexcl. VAT
€17.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE35LR1EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 35 mm |
d2 | 1" BSP cyl. |
d7 | 39.9 mm |
dx | 23 mm |
i | 18 mm |
l2 | 17.5 mm |
lg | 46 mm |
SW1 | 46 mm |
€11.05/ pieceexcl. VAT
€13.37incl. VAT
56 In stock - Estimated delivery date 05/11/2026