




€10.35/ pieceexcl. VAT
€12.52incl. VAT
35 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE35LR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 35 mm |
d2 | G 1.1/4" |
d6 | 49 mm |
dx | 30 mm |
i | 20 mm |
l2 | 17.5 mm |
lg | 48 mm |
SW1 | 50 mm |
€6.24/ pieceexcl. VAT
€7.55incl. VAT
50 In stock - Estimated delivery date 05/11/2026