




€17.79/ pieceexcl. VAT
€21.53incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE28L1.5/16-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.5/16" - 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 28 mm |
d2 | 1.5/16" - 12 UN |
d8 | 38.1 mm |
dx | 23 mm |
i | 15 mm |
l2 | 17.5 mm |
lg | 40 mm |
SW1 | 41 mm |
SW3 | 41 mm |
€14.99/ pieceexcl. VAT
€18.14incl. VAT
Estimated delivery date - 04/12/2026