




€13.24/ pieceexcl. VAT
€16.02incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 160 |
d1 | 28 mm |
d2 | R 3/4" |
dx | 18 mm |
i | 12.4 mm |
lg | 38 mm |
SW1 | 41 mm |
€10.17/ pieceexcl. VAT
€12.31incl. VAT
Estimated delivery date - 26/11/2026