




€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE28LM33x2ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 28 mm |
d2 | M 33x2 |
d8 | 40.8 mm |
dx | 23 mm |
i | 16 mm |
l2 | 17.5 mm |
lg | 41 mm |
SW1 | 41 mm |
SW3 | 41 mm |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 04/12/2026