




€16.89/ pieceexcl. VAT
€20.44incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE28LM26X1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 28 mm |
d2 | M 26x1.5 |
d6 | 31 mm |
dx | 18 mm |
i | 16 mm |
l2 | 19.5 mm |
lg | 43 mm |
SW1 | 41 mm |
€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 03/12/2026