




€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE28LR1EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 28 mm |
d2 | 1" BSP cyl. |
d7 | 39.9 mm |
dx | 23 mm |
i | 18 mm |
l2 | 17.5 mm |
lg | 43 mm |
SW1 | 41 mm |
€4.86/ pieceexcl. VAT
€5.88incl. VAT
40 In stock - Estimated delivery date 06/11/2026