




€7.36/ pieceexcl. VAT
€8.91incl. VAT
81 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE28LR1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 28 mm |
d2 | G 1" |
d6 | 39 mm |
dx | 23 mm |
i | 18 mm |
l2 | 17.5 mm |
lg | 43 mm |
SW1 | 41 mm |
€4.42/ pieceexcl. VAT
€5.35incl. VAT
32 In stock - Estimated delivery date 06/11/2026