




€16.14/ pieceexcl. VAT
€19.53incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE22L1.5/16-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.5/16" - 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN250 |
d1 | 22 mm |
d2 | 1.5/16" - 12 UN |
d8 | 38.1 mm |
dx | 18 mm |
i | 15 mm |
l2 | 16.5 mm |
lg | 39 mm |
SW1 | 41 mm |
SW3 | 36 mm |
€14.51/ pieceexcl. VAT
€17.56incl. VAT
Estimated delivery date - 04/12/2026