




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE22LR3/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 160 |
d1 | 22 mm |
d2 | R 3/4" |
dx | 22 mm |
i | 12.4 mm |
lg | 37 mm |
SW1 | 32 mm |
€3.13/ pieceexcl. VAT
€3.79incl. VAT
23 In stock - Estimated delivery date 06/11/2026