




€5.06/ pieceexcl. VAT
€6.12incl. VAT
21 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE22L3/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | 3/4" NPT |
dx | 22 mm |
i | 19.9 mm |
lg | 41.1 mm |
SW1 | 32 mm |
€2.98/ pieceexcl. VAT
€3.61incl. VAT
2 In stock - Estimated delivery date 06/11/2026