




€10.82/ pieceexcl. VAT
€13.09incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE22L/1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | 1/2" NPT |
dx | 14 mm |
i | 13.6 mm |
lg | 40.8 mm |
SW1 | 32 mm |
€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 25/11/2026