




€21.26/ pieceexcl. VAT
€25.72incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE22LM27X2ED |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 22 mm |
d2 | M 27x2 |
d7 | 31.9 mm |
dx | 18 mm |
i | 16 mm |
l2 | 16.5 mm |
lg | 40 mm |
SW1 | 32 mm |
€19.41/ pieceexcl. VAT
€23.49incl. VAT
Estimated delivery date - 04/12/2026