




€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE22LM22x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 22 mm |
d2 | M 22x1.5 |
d7 | 26.9 mm |
dx | 14 mm |
i | 14 mm |
l2 | 16.5 mm |
lg | 38 mm |
SW1 | 32 mm |
€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 04/12/2026