




€4.11/ pieceexcl. VAT
€4.97incl. VAT
66 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE22LR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 22 mm |
d2 | G 3/4" |
d6 | 32 mm |
dx | 18 mm |
i | 16 mm |
l2 | 16.5 mm |
lg | 40 mm |
SW1 | 32 mm |
€2.25/ pieceexcl. VAT
€2.72incl. VAT
43 In stock - Estimated delivery date 26/10/2026