




€13.45/ pieceexcl. VAT
€16.27incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE18L1.1/16-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 18 mm |
d2 | 1.1/16"- 12 UN |
d8 | 32 mm |
dx | 15 mm |
i | 15 mm |
l2 | 14.5 mm |
lg | 37 mm |
SW1 | 32 mm |
SW3 | 32 mm |
€12.26/ pieceexcl. VAT
€14.83incl. VAT
1 In stock - Estimated delivery date 06/11/2026