




€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE18L3/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 18 mm |
d2 | 3/4" NPT |
dx | 14 mm |
i | 13.9 mm |
lg | 39.1 mm |
SW1 | 30 mm |
€9.88/ pieceexcl. VAT
€11.95incl. VAT
Estimated delivery date - 25/11/2026