




€5.38/ pieceexcl. VAT
€6.51incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE18LM26x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 18 mm |
d2 | M 26x1.5 |
d6 | 31 mm |
dx | 15 mm |
i | 16 mm |
l2 | 14.5 mm |
lg | 38 mm |
SW1 | 32 mm |