




€3.39/ pieceexcl. VAT
€4.10incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE18LM18x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d1 | 18 mm |
d2 | M 18x1.5 |
d7 | 23.9 mm |
dx | 11 mm |
i | 12 mm |
l2 | 14 mm |
lg | 33.5 mm |
SW1 | 27 mm |
€1.97/ pieceexcl. VAT
€2.38incl. VAT
8 In stock - Estimated delivery date 06/11/2026