




€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE15L9/16-18UNF |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 15 mm |
d2 | 9/16"-18 UNF |
d8 | 17.7 mm |
dx | 7 mm |
i | 10 mm |
l2 | 14 mm |
lg | 31 mm |
SW1 | 24 mm |
SW3 | 27 mm |
€7.23/ pieceexcl. VAT
€8.75incl. VAT
Estimated delivery date - 04/12/2026