




€4.99/ pieceexcl. VAT
€6.04incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE15LR1/2 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | R 1/2" |
dx | 15 mm |
i | 10.4 mm |
lg | 32 mm |
SW1 | 24 mm |
€3.97/ pieceexcl. VAT
€4.80incl. VAT
3 In stock - Estimated delivery date 06/11/2026