




€3.11/ pieceexcl. VAT
€3.76incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE15L3/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | 3/8" NPT |
dx | 15 mm |
i | 10.4 mm |
lg | 33.2 mm |
SW1 | 24 mm |
€2.38/ pieceexcl. VAT
€2.88incl. VAT
4 In stock - Estimated delivery date 06/11/2026