




€3.43/ pieceexcl. VAT
€4.15incl. VAT
17 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE15LM22x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 15 mm |
d2 | M 22x1.5 |
d6 | 27 mm |
dx | 12 mm |
i | 14 mm |
l2 | 15 mm |
lg | 36 mm |
SW1 | 27 mm |
€2.50/ pieceexcl. VAT
€3.03incl. VAT
38 In stock - Estimated delivery date 06/11/2026