




€2.57/ pieceexcl. VAT
€3.11incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE15LM18x1.5ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 15 mm |
d2 | M 18x1.5 |
d8 | 23.8 mm |
dx | 11 mm |
i | 12.5 mm |
l2 | 13.5 mm |
lg | 33 mm |
SW1 | 24 mm |
SW3 | 27 mm |
€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 04/12/2026