




€9.52/ pieceexcl. VAT
€11.52incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE12L7/8-14UNF |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 7/8" - 14 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 12 mm |
d2 | 7/8" - 14 UNF |
d8 | 27 mm |
dx | 10 mm |
i | 12.7 mm |
l2 | 12.8 mm |
lg | 32.5 mm |
SW1 | 27 mm |
SW3 | 22 mm |
€8.90/ pieceexcl. VAT
€10.77incl. VAT
7 In stock - Estimated delivery date 05/11/2026