




€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE12L3/4-16UNF |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" - 16 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 12 mm |
d2 | 3/4" - 16 UNF |
d8 | 23 mm |
dx | 9 mm |
i | 11.2 mm |
l2 | 12.8 mm |
lg | 31 mm |
SW1 | 24 mm |
SW3 | 22 mm |
€7.83/ pieceexcl. VAT
€9.47incl. VAT
16 In stock - Estimated delivery date 06/11/2026