




€2.95/ pieceexcl. VAT
€3.57incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE12LR1/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | R 1/4" |
dx | 12 mm |
i | 9.3 mm |
lg | 29 mm |
SW1 | 19 mm |
€2.12/ pieceexcl. VAT
€2.57incl. VAT
1130 In stock - Estimated delivery date 06/11/2026