




€3.18/ pieceexcl. VAT
€3.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE12LR1/2 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | R 1/2" |
dx | 12 mm |
i | 10.4 mm |
lg | 31 mm |
SW1 | 24 mm |
€2.35/ pieceexcl. VAT
€2.84incl. VAT
20 In stock - Estimated delivery date 06/11/2026