




€1.85/ pieceexcl. VAT
€2.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE12L1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | 1/4" NPT |
dx | 12 mm |
i | 10.2 mm |
lg | 32 mm |
SW1 | 19 mm |
€1.07/ pieceexcl. VAT
€1.29incl. VAT
23 In stock - Estimated delivery date 09/11/2026