




€2.16/ pieceexcl. VAT
€2.61incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE12L1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | 1/2" NPT |
dx | 12 mm |
i | 13.6 mm |
lg | 36.8 mm |
SW1 | 24 mm |
€1.38/ pieceexcl. VAT
€1.67incl. VAT
11 In stock - Estimated delivery date 06/11/2026