




€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE12LR3/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d1 | 12 mm |
d2 | 3/4" BSP cyl. |
d7 | 31.9 mm |
dx | 10 mm |
i | 16 mm |
l2 | 14 mm |
lg | 37 mm |
SW1 | 32 mm |
€4.17/ pieceexcl. VAT
€5.05incl. VAT
198 In stock - Estimated delivery date 05/11/2026