




€3.58/ pieceexcl. VAT
€4.33incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE12LR1/2EDB (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d1 | 12 mm |
d2 | 1/2" BSP cyl. |
d7 | 26.9 mm |
dx | 10 mm |
i | 14 mm |
l2 | 13 mm |
lg | 34 mm |
SW1 | 27 mm |
€1.95/ pieceexcl. VAT
€2.36incl. VAT
571 In stock - Estimated delivery date 09/11/2026