




€1.59/ pieceexcl. VAT
€1.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE10LM14x1.5ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN500 |
d1 | 10 mm |
d2 | M 14x1.5 |
d8 | 18.8 mm |
dx | 7 mm |
i | 11 mm |
l2 | 11 mm |
lg | 29 mm |
SW1 | 19 mm |
SW3 | 19 mm |
€0.93/ pieceexcl. VAT
€1.13incl. VAT
Estimated delivery date - 02/12/2026