




€1.33/ pieceexcl. VAT
€1.61incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE10LM14x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 10 mm |
d2 | M 14x1.5 |
d6 | 19 mm |
dx | 7 mm |
i | 12 mm |
l2 | 11 mm |
lg | 30 mm |
SW1 | 19 mm |
€0.66/ pieceexcl. VAT
€0.80incl. VAT
114 In stock - Estimated delivery date 06/11/2026