




€1.63/ pieceexcl. VAT
€1.97incl. VAT
484 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE10LR1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN500 |
d1 | 10 mm |
d2 | 1/4" BSP cyl. |
d7 | 18.9 mm |
dx | 6 mm |
i | 12 mm |
l2 | 11 mm |
lg | 30 mm |
SW1 | 19 mm |
€0.94/ pieceexcl. VAT
€1.14incl. VAT
4080 In stock - Estimated delivery date 05/11/2026